Shop All Bollards
Calpipe Security Bollards
Bollard Embedment Sleeve, Slide On, 55 lb.
Mfr # PDT8080R-SLV
Zoro # G3724808
product price: $2,537.99
/ea
Free Shipping & Returns
$2,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System None
- Material Stainless Steel
- Overall Height 36 in
- Color Silver
- Includes Hex Key, Tamper Resistant Screw
Product Information
- Brand Calpipe Security Bollards
- MFR # PDT8080R-SLV
- Zoro # G3724808
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | For Post Size 8 In. Diameter |
Inside Dia. | 8 49/64 in |
Inside Diameter | 8 in |
Details
Locking System | None |
Material | Stainless Steel |
Bollard Accessory Item | Bollard Embedment Sleeve |
Color | Silver |
Includes | Hex Key, Tamper Resistant Screw |
Wall Thickness | 1/2" |
Net Weight | 55 lb. |
Item | Bollard Embedment Sleeve |
Cap Shape | None |
Bollard Function | Fixed |
Lighted | No |
Product Type | Bollard Embedment Sleeve |
Description
Bollard Embedment Sleeve, Product Type Bollard Embedment Sleeve, Includes Hex Key, Tamper Resistant Screw, Overall Height 36 in, Inside Diameter 8 in, Color Silver, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FS2000)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- BULLDOG WINCH 1/2 gallon Air Tank (42001)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- VESTIL Ductile Iron Decorative Bollard, 39x5 (BOL-CI-39-5)
- Calpipe Security Bollards Bollards