Shop All Bollards
Calpipe Security Bollards
Bollard Cover, 36In H, Stainless Steel
Mfr # SSLV06000-F
Zoro # G3029455
product price: $1,638.99
/ea
Free Shipping & Returns
$1,638.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 6-5/8 in dia
- Overall Height 36 in
Product Information
- Brand Calpipe Security Bollards
- MFR # SSLV06000-F
- Zoro # G3029455
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6-5/8 in dia |
Overall Height | 36 in |
Outside Dia. | 7 in |
Inside Dia. | 6 13/16 in |
Outside Diameter | 7 in |
Inside Diameter | 6 4/5 in |
Compatible Bollard Diameter | 6 5/8 in |
Description
Bollard Cover, Mounting Style Foam Tape, Material Stainless Steel, Color Silver, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 in, Overall Height 36 in, Wall Thickness 1/10 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 5/8 in, Inside Diameter 6 4/5 in, Weight 35 lb, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- COSCO Big Step Folding Stool, 2-Step, 200 lb Capacity, 22 in. Spread, Black/Gray (11308PBL1E)
- FLEMING SUPPLY Fleming Supply Movers Dolly - 1000 lb. Capacity (440231QIQ)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386DD)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- Calpipe Security Bollards Bollards