Shop All Entrance Mats
Calloway Mills
Natural, Gold, 18 W x 30 L
Mfr # 104131830NP
Zoro # G105839403
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Gold
- Size 18 x 30
Product Information
- Brand Calloway Mills
- MFR # 104131830NP
- Zoro # G105839403
- UPC # 810016561187
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 18 x 30 |
Details
Color | Natural, Gold |
Description
The beautiful combination of coir and rubber in this doormat make a stylish reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (FB136)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (10001WELC)
- CALLOWAY MILLS Black, 18 W x 30 L (900111830)
- CALLOWAY MILLS Grey, 24 W x 36 L (106272436NP)
- CALLOWAY MILLS Multicolor, 24 W x 36 L (106042436)
- CALLOWAY MILLS Multi, 17 W x 29 L (104051729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107121729)
- MADE4MANSIONS 18 x 30 in. Greek Key Coir Door Mat (MA2015317)
- Calloway Mills Entrance Mats