Shop All Entrance Mats
Calloway Mills
Natural, Bronze, 36" W x 72" L
Mfr # 103980306
Zoro # G908118378
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Bronze
- Size 3' x 6'
Product Information
- Brand Calloway Mills
- MFR # 103980306
- Zoro # G908118378
- UPC # 818912023419
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3' x 6' |
Details
Color | Natural, Bronze |
Description
A continuous filament, luxurious cut pile olefin fiber, permanently fused to heavyduty vinyl backing, makes this an excellent choice for heavy traffic areas Eighteen ounces per square yard of tough, heavy denier fibers allows this mat to trap more water and dry faster than other carpet fibers while stopping dirt at the door Perfect for entranceways into malls, churches, schools, industrial plants, hotels, hospitals, restaurants, offices etc Cleans easily by vacuuming or sweeping with a damp broom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caution Tag By The Roll, 6-1/4 x 3, PK100 (43Z240)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Gas Can, 2+ Gallon (GB320)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153652436)
- CALLOWAY MILLS Black, 18 W x 30 L (103711830)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (106581830)
- CALLOWAY MILLS Natural, Bronze, 24" W x 36" L (103980203)
- CALLOWAY MILLS Natural, Gold, 24 W x 36 L (104132436NP)
- CAROLINES TREASURES 24 x 36 in. Comb Tail Betta Love Indoor or Outdoor Mat (CK5483JMAT)
- Calloway Mills Entrance Mats