Shop All Entrance Mats
Calloway Mills
Natural, Bronze, 24" W x 36" L
Mfr # 103970203
Zoro # G408118373
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2' x 3'
- Color Natural, Bronze
Product Information
- Brand Calloway Mills
- MFR # 103970203
- Zoro # G408118373
- UPC # 818912023389
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 2' x 3' |
Details
Color | Natural, Bronze |
Description
A continuous filament, luxurious cut pile olefin fiber, permanently fused to heavyduty vinyl backing, makes this an excellent choice for heavy traffic areas Eighteen ounces per square yard of tough, heavy denier fibers allows this mat to trap more water and dry faster than other carpet fibers while stopping dirt at the door Perfect for entranceways into malls, churches, schools, industrial plants, hotels, hospitals, restaurants, offices etc Cleans easily by vacuuming or sweeping with a damp broom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Duty Belt, Size 3XL, Black, Unisex (4164)
- HILLMAN 2" Blk #3 Adhesive (839384)
- APACHE Female Aluminum Pin Lug, 3" (43077252)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Blue (IN-40-207I)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107142436)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (109221729)
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- CALLOWAY MILLS Green, Black, 17 W x 29 L (102271729)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (104131830NP)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (103122436)
- CAROLINES TREASURES 24 x 36 in. Satin Mouse Love Indoor or Outdoor Mat (CK5452JMAT)
- Calloway Mills Floor Mats