Shop All Entrance Mats
Calloway Mills
Natural, Black, 24 W x 48 L
Mfr # 120072448NP
Zoro # G505839058
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 48
- Color Natural, Black
Product Information
- Brand Calloway Mills
- MFR # 120072448NP
- Zoro # G505839058
- UPC # 810016564690
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 24 x 48 |
Details
Color | Natural, Black |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- DOUBLE H BOOTS Size 8-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8.5D)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (14110397)
- CALLOWAY MILLS Black, 18 W x 30 L (103691830)
- CALLOWAY MILLS Multi, 17 W x 29 L (104051729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102991729)
- CALLOWAY MILLS Black, 36 W x 60 L (153483660)
- CALLOWAY MILLS Black, 22 W x 34 L (900152234)
- CALLOWAY MILLS Natural, 24 W x 36 L (153552436)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- Calloway Mills Floor Mats