Shop All Entrance Mats
Calloway Mills
Natural, Black, 24 W x 36 L
Mfr # 100102436
Zoro # G705839292
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Black
- Size 24 x 36
Product Information
- Brand Calloway Mills
- MFR # 100102436
- Zoro # G705839292
- UPC # 836754100105
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 24 x 36 |
Details
Color | Natural, Black |
Description
Over-sized to provide more coverage, this beautiful combination of coir and rubber make a stylish, yet durable reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- MAGID ArcRated 7 oz FR 8812 LongSleeve Work Shirt (SHN88-3XL)
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20S)
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103121729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107101729)
- CALLOWAY MILLS Black, 22 W x 48 L (900222248)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153642436)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (102901830)
- PIG Adhesive-Backed Grippy Mat, Slate, 50 ft L (GRP36901-SLT)
- Calloway Mills Entrance Mats