Shop All Entrance Mats
Calloway Mills
Natural, Black, 18 W x 30 L
Mfr # 102901830
Zoro # G005839589
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 30
- Color Natural, Black
Product Information
- Brand Calloway Mills
- MFR # 102901830
- Zoro # G005839589
- UPC # 818912020531
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 18 x 30 |
Details
Color | Natural, Black |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" S-Hook - Black, Acetal, 10 pk (80303-10)
- ACCUFORM JUMBO CRANE STATUS SAFETY TAG CRANE TRS308PTM (TRS308PTM)
- BRADY Danger Sign, 10X14, Legend: Non-Permit Confined Space Authorized Personnel Only (123627)
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size X2L (11) (99-1-9430-11)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- CALLOWAY MILLS Natural, Bronze, 24" W x 36" L (103970203)
- CALLOWAY MILLS Black, 18 W x 30 L (103621830)
- CALLOWAY MILLS Sea Green, Black, 24 W x 36 L (105792436WELC)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102191729)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107521729)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Gray, Polyester (GRP913X25-GY)
- Calloway Mills Floor Mats