Shop All Entrance Mats
Calloway Mills
Natural, Black, 17 W x 29 L
Mfr # 107421729
Zoro # G305839302
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Black
- Size 17 x 29
Product Information
- Brand Calloway Mills
- MFR # 107421729
- Zoro # G305839302
- UPC # 840195306224
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 17 x 29 |
Details
Color | Natural, Black |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10563)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3254)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- FALLTECH CONTRACTOR+ FBH 1D STANDARD NON-BELTED (7016B)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105551729)
- CALLOWAY MILLS Multi, 24 W x 36 L (121242436)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- CALLOWAY MILLS Multi, 24 W x 36 L (104032436)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (153032436WELC)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- Calloway Mills Floor Mats