Shop All Entrance Mats
Calloway Mills
Multi, 24 W x 36 L
Mfr # 121242436
Zoro # G705839094
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 36
- Color Multi
Product Information
- Brand Calloway Mills
- MFR # 121242436
- Zoro # G705839094
- UPC # 865207000235
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 24 x 36 |
Details
Color | Multi |
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, M, Polyester (61DD36)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 1, Clear, PK10 (87810)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size 2XL (UHV563-2X-YB)
- CALLOWAY MILLS Calloway Mills 160012436G 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter G (160012436G)
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- CALLOWAY MILLS Multi, 17 W x 29 L (104041729)
- CALLOWAY MILLS Calloway Mills 160012436V 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter V (160012436V)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (104973048)
- CALLOWAY MILLS Calloway Mills 160012436C 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter C (160012436C)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 3 ft. W x (DS 0034CH)
- Calloway Mills Floor Mats