Shop All Entrance Mats
Calloway Mills
Coffee, 120 W x 144 L
Mfr # 14COF1012
Zoro # G005839909
original price:
$987.98
5% off
new price: $932.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Size 120 x 144
Product Information
- Brand Calloway Mills
- MFR # 14COF1012
- Zoro # G005839909
- UPC # 836754145526
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 120 x 144 |
Details
Color | Coffee |
Description
Teton mats are a waterhog product, renowned for its high-quality construction and wear-ability. Durable polypropylene and rubber backing make these low profile mats an excellent choice for commercial or home use as they tolerate extreme traffic without matting down. Absorbent and easy to clean, these mats aggressively clean shoes, withstand all weather conditions and are colorfast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Green (15D833)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Blk/Grn, PR (SDX2W-07-XXXL)
- CALLOWAY MILLS Black, 18 W x 30 L (103661830)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (102522436)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- CALLOWAY MILLS Natural, Black, 22 W x 36 L (100062236NP)
- CALLOWAY MILLS Black, 18 W x 30 L (900131830)
- CALLOWAY MILLS Multi, 17 W x 29 L (121561729)
- APACHE MILLS Gatekeeper Entry Mat, Navy, 3 ft. W x (7608015013X4)
- Calloway Mills Floor Mats