Shop All Entrance Mats
Calloway Mills
Calloway Mills 160012436V 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter V
Mfr # 160012436V
Zoro # G403696739
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Calloway Mills
- MFR # 160012436V
- Zoro # G403696739
- UPC # 836754500462
- Country of Origin China
- Category Entrance Mats
Description
Greet your guests with this beautiful monogrammed doormat. Made of durable rubber that won't crack or mildew, this unique scroll design creates a look of wrought iron with the charm of old world detail. Resilient and so impressive, this doormat comes with a removable coir insert that stays in place even when walked on. Hose clean.
Features- Heavy-duty, 100% rubber
- Removable monogrammed coir center
- Resists fading, mold and mildew
- Color: Black
- Shape: Rectangular
- Monogram Letter: V
- Material: Coir & Rubber
- Size: 2' x 3'
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161208)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107142436)
- CALLOWAY MILLS Black, 22 W x 34 L (153482234)
- CALLOWAY MILLS Multi, 17 W x 29 L (122251729)
- CALLOWAY MILLS Red, White, Black, 24 W x 36 L (101802436)
- CALLOWAY MILLS Multi, 17 W x 29 L (103081729)
- CALLOWAY MILLS Black, 30 W x 48 L (900083048)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 2 ft -Beige (03-W266)
- Calloway Mills Floor Mats