Shop All Entrance Mats
Calloway Mills
Calloway Mills 160012436D 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter D
Mfr # 160012436D
Zoro # G803696490
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Calloway Mills
- MFR # 160012436D
- Zoro # G803696490
- UPC # 836754500103
- Country of Origin China
- Category Entrance Mats
Description
Greet your guests with this beautiful monogrammed doormat. Made of durable rubber that won't crack or mildew, this unique scroll design creates a look of wrought iron with the charm of old world detail. Resilient and so impressive, this doormat comes with a removable coir insert that stays in place even when walked on. Hose clean.
Features- Heavy-duty, 100% rubber
- Removable monogrammed coir center
- Resists fading, mold and mildew
- Color: Black
- Shape: Rectangular
- Monogram Letter: D
- Material: Coir & Rubber
- Size: 2' x 3'
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Lite Speed - Large PR (389-L)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 4 ft - Black Rubber Runner (03-161)
- CALLOWAY MILLS Black, 24 W x 36 L (151892436)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- CALLOWAY MILLS Black, Natural, 24 W x 36 L (102642436BNB)
- CALLOWAY MILLS Sand, 60 W x 72 L (14SND0506)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103811830)
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- CROWN MATTING TECHNOLOGIES Heavy Duty Berber Carpet Mat, 4 ft. W x 6 ft. L (DA NA46AC)
- Calloway Mills Entrance Mats