Shop All Deadbolt Locks
Callan
Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze
Mfr # G2KA2007
Zoro # G603762487
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Callan
- MFR # G2KA2007
- Zoro # G603762487
- UPC # 694036960027
- Country of Origin China
- Category Deadbolt Locks
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use. Callan 2's Grade 2 Deadbolts are the height of home security. Designed for ease of use as well as high security.
Features- Function - Single Cylinder
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Installation Guides
- Reinforced Spring Assembly
- High Security Strike Assembly
- Finish - Edged Bronze
- Item Weight - 1.9 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Deadbolt: 2-3/8 in. & 2-3/4 in. adjustable (C9092 R/S)
- Faceplate: 1 in. x 2-1/4 in. Rd. & Sq. corner
- Bolt: 1 in. throw with hardened steel rod
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam L583475 (L583475)
- RAYMOND Inch Series Die Spring, PK3 (105508)
- X1 TOOLS R-442 Square O-Ring ID: 7 1/4, CS 1/4, OD 7 3/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R442x1)
- BARSKA Key Box, Surface Mount, 800 Key Cap. (CB12958)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- KENAURD Kenaurd: High Security Grade 1 Deadbolt Oil Rubbed Bronze - 10B (KHDB01-ORB)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- CORBIN RUSSWIN Grade 2 Double Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Dark Oxidized Satin Bro (DL2212 613 CL6)
- Callan Deadbolt Locks