Shop All Deadbolt Locks
Callan
Callan2 G2KA2001 Grade 2 Single Cylinder Deadbolt; Satin Nickel
Mfr # G2KA2001
Zoro # G903762422
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Callan
- MFR # G2KA2001
- Zoro # G903762422
- UPC # 694036960010
- Country of Origin China
- Category Deadbolt Locks
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use. Callan 2's Grade 2 Deadbolts are the height of home security. Designed for ease of use as well as high security.
Features- Function - Single Cylinder
- Combination Screws that Suit both Wood or Metal Door Mounting
- Heavy Duty All Metal Construction
- Protective Sleeve
- Interlocking Installation Guides
- Reinforced Spring Assembly
- High Security Strike Assembly
- Finish - Satin Nickel
- Item Weight - 1.9 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Deadbolt: 2-3/8 in. & 2-3/4 in. adjustable (C9092 R/S)
- Faceplate: 1 in. x 2-1/4 in. Rd. & Sq. corner
- Bolt: 1 in. throw with hardened steel rod
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 2-1/4"W (4PE64)
- LUCKY LINE 8 tag Key Tag Rack, multi (60580)
- ZORO SELECT O-Ring, Dash 115, Neoprene, 0.1 In., PK100 (1BUV5)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull (286-128MB)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57865)
- Callan Deadbolt Locks and Deadlatches