Callan

Callan KE3000 Carlyle Series Grade 3 Keyed Entry Knob & Single Cylinder Deadbolt Set; Oil Rubbed Bronze


product price: $70.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.

Features
  • Combination Screws that Suit both Wood or Metal Door Mounting.
  • 200,000 Cycle Count.
  • Work's Well with both Traditional and Functional Decor.
  • Keyed Alike for Convenience.
  • Item Weight - 2.7 lbs.
Specifications
  • Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
  • Back set - Fits 2-3/8 in. and 2-3/4 in.
  • Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
  • Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
  • Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
  • Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
  • Wood Screws - Combination screws that suit both wood or metal door mounting.
  • Cylinder - KW1 5-pin standard; Combos packed KA5.
  • Door Handing - Not Required.
  • Finish - Oil Rubbed Bronze.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.