Shop All Deadbolt Locks
Callan
Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver
Mfr # KA2102
Zoro # G403700375
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Callan
- MFR # KA2102
- Zoro # G403700375
- UPC # 694036120162
- Country of Origin China
- Category Deadbolt Locks
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.8 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Antique Silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance, Series: 4300LN (AU4307LNX26D)
- AMERIMAX HOME PRODUCTS ELBOW ""A"" 3""X4"" ALUM WHT (47264)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK100 (DUALLY 2.5 100PC WH)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- MEDECO Residential Deadbolt, M3, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2-1/4" x 1" Fac (11TR504-13-DLT)
- SARGENT Grade 1 Classroom Deadlock Mortise Deadbolt Only, Double Cylinder, Not Handed, Conventional Cylinder (8223 26D)
- BALDWIN RESERVE Baldwin Reserve SCTAD150 Single Cylinder (SC.TAD.150)
- EMTEK Flat Black Deadbolt 8468US19 (8468US19)
- Callan Deadbolt Locks and Deadlatches