Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Black and Natural
Mfr # 194061040751
Zoro # G0151262
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 8 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Height 109.4 in.
- Tilting No
Product Information
- Brand California Umbrella
- MFR # 194061040751
- Zoro # G0151262
- UPC # 194061040751
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 8 1/2 ft |
Height | 109.4 in. |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Details
Item | Pagoda Patio Umbrella |
Color | Black and Natural |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Round |
Description
Pagoda Umbrella,Aluminum Pole,8-1/2 Ft.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Multi Pennant Banner Flags, 100 ft., 17 Inch Height, 4 Inch Width (15991-100)
- SPECTRACIDE Wasp and Hornet Killer, Aerosol, Permethrin/Piperonyl Butoxide/Tetramethrin, 18 oz, Outdoor Use (HG-30110)
- DB ELECTRICAL Clutch Disc For Massey Ferguson TO30, TO35 Others 181114M91; (1212-6003)
- WILD BADGER POWER Cordless 20 Volt String Trimmer/Edger and Blower, Includes 2 2.0 Ah Batteries and Clip-on Charger (WB20VTB)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Su (194061010006)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Pacific Blue (194061021989)
- CALIFORNIA UMBRELLA 6' Black Aluminum Market Patio Umbrella, Sunbrella Navy (194061334102)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Su (194061009826)
- FIBERBUILT Market Umbrella 8Rib Push Up Cb, Green, 7.5ft. (7MPUCB-4637)
- California Umbrella Patio Umbrellas