Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Navy
Mfr # 194061038130
Zoro # G0453915
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Autotilt
- Fabric Material Pacifica
Product Information
- Brand California Umbrella
- MFR # 194061038130
- Zoro # G0453915
- UPC # 194061038130
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2" H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Navy |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Autotilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Frame,11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Leaf Rake, Plastic, 17-5/16" L (40-382)
- MTD Carburetor-Primer (951-05251)
- STENS Transmission Filter Replaces Scag 48462-01, 120-372 (120-372)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 12-3/4 in L (GT930BS)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Black (194061009444)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Jockey Red (194061337783)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Pacific Blue (194061033784)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Antique Beige (194061337820)
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Leafy Vine/Butterfly Metal Panel | 46-inch, White (909378JWV)
- California Umbrella Patio Umbrellas