Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 107" H, Olefin Fabric, White
Mfr # 194061000458
Zoro # G0475798
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Canopy Width 11 ft
- Residential / Commercial Commercial
- Opening Action Pulley Lift
- Tilting No
Product Information
- Brand California Umbrella
- MFR # 194061000458
- Zoro # G0475798
- UPC # 194061000458
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 107” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Size | 11 ft. |
Height | 107 in. |
Details
Item | Patio Umbrella |
Color | White |
Residential / Commercial | Commercial |
Opening Action | Pulley Lift |
Tilting | No |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Description
Patio Umbrella,Silver Aluminum Pole,11 F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS Proactive Sports DST105 2.75 in. Tees Stinger Pro - Extra Large; 200 per Pack (DST105)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- CAMCO CHAIR RACK, BLACK, HOOKS OVER LADDER STYLE (51490)
- INTEX Swim Tire Tube 36" Dia (59251EP)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Pacifica Canvas (194061337738)
- CALIFORNIA UMBRELLA 7.5' Grove Series Wood Pole Hardwood Ribs Sunbrella Gateway Blush (194061338254)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Gateway Mist (194061335987)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Spa (194061033579)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Macaw (194061337837)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Navy (194061337943)
- HILAND Solar Market Umbrella with LED Lights in Tan (MK-UMB-T)
- California Umbrella Patio Umbrellas