Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 103" H, Olefin Fabric, Frost Blue
Mfr # 194061005866
Zoro # G0463645
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Frost Blue
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Product Information
- Brand California Umbrella
- MFR # 194061005866
- Zoro # G0463645
- UPC # 194061005866
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 103" H x 108" W x 108" D |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Size | 9 ft. |
Height | 103 in. |
Details
Item | Patio Umbrella |
Color | Frost Blue |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Description
Patio Umbrella,Silver Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS HAMMOCK FILTER 20iIN X30FT X 1IN HOG HA (HHB20130)
- ILC Replacement for Fisher Price Ffr86 Barbie Jammin Jeep Front Bumper W/logo FOR Jeep (ffr86) (FFR86 BARBIE JAMMIN JEEP FRONT BUMPER W/LOGO FOR)
- DRAMM RAIN WAND TOUCHNFLOW 30"" (10-12812)
- IGLOO 49672 Sportsman Ice Chest Cooler, 30 Qt Cooler, Hdpe/Resin, Green (44197)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Ol (194061010464)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Kiwi (194061335659)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Red (194061009390)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Red (83-OUT5423B)
- California Umbrella Patio Umbrellas