Shop All Patio Umbrellas
California Umbrella
9' Black Aluminum Market Patio Umbrella, Pacifica Capri
Mfr # 194061335864
Zoro # G4710197
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
- Fabric Material Pacifica
Product Information
- Brand California Umbrella
- MFR # 194061335864
- Zoro # G4710197
- UPC # 194061335864
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 103" H x 108" W x 108" D |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Details
Item | Patio Umbrella |
Color | Capri |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Pacifica |
Description
This heavy duty 9 foot commercial grade umbrella by California Umbrella offers all the features a residential or commercial owner demands, with a robust commercial grade aluminum frame. The 2 section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple efficient push lift system that complements a resilient easy to use umbrella. One of the key benefits to this umbrella is a 3 year warranty on the fiberglass ribs as a opposed to your standard one year warranty. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. Pacifica fabric. Commercial grade. Large 9 foot diameter canopy. 8 heavy duty fiberglass ribs. High durable two piece aluminum pole with over 0.08" wall thickness. Reinforced rib joints. Deluxe push lift system. Dimensions: 103" H x 108" W x 108" D. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- MATABI Elbow With Nozzle (84941808)
- KINGSFORD Original Charcoal Briquettes 20lbs, PK2 (32069)
- MTD Lever-Spring (732-0803A)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Yellow (194061335949)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Spa (194061335826)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Natural (194061030882)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, White (194061014837)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Su (194061010006)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Frost Blue (194061036129)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa (194061004302)
- California Umbrella Patio Umbrellas