Shop All Boat Steering, Controls & Accessories
This Product is Discontinued
California Immobilizer
Surge Coupler Lock, For Boat Trailers (Discontinued)
Mfr # G00101
Zoro # G5151422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lock Type Surge
- Type Surge Coupler Lock
- For Use With Surge Actuator Trailer
- Features Adjusts for Both Sizes 2 in and 2 in × 5/16 in Couplers, Caution Yellow Color, Solid High Strength Steel Provides Wrap Around Security
- Finish Powder Coated
Product Information
- Brand California Immobilizer
- MFR # G00101
- Zoro # G5151422
- UPC # 098004001017
- Country of Origin Canada
- Category Boat Steering, Controls & Accessories
Dimensions
Hole Diameter | 2 in to 2 5/16 in |
Details
Lock Type | Surge |
Type | Surge Coupler Lock |
For Use With | Surge Actuator Trailer |
Features | Adjusts for Both Sizes 2 in and 2 in × 5/16 in Couplers, Caution Yellow Color, Solid High Strength Steel Provides Wrap Around Security |
Finish | Powder Coated |
Material | Steel |
Color | Yellow |
Item | Coupler Lock |
Sub-Category | Coupler |
Vehicle Class | Boats and Trailers |
Description
Coupler Lock, Lock Type Surge, For Use With Surge Actuator Trailer, Hole Diameter 2 in to 2 5/16 in, Vehicle Class Boats and Trailers, Features Adjusts for Both Sizes 2 in and 2 in � 5/16 in Couplers, Caution Yellow Color, Solid High Strength Steel Provides Wrap Around Security, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.