Shop All Trailer & Towing Accessories
California Immobilizer
Bulldog Style Coupler Lock, Yellow
Mfr # G00100
Zoro # G5151447
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjust for Both Sizes 2 in and 2 5/16 in Couplers, Caution Yellow Color, Solid Steel Wrap Around Construction
- Lock Type Bulldog
- Material Steel
- Finish Powder Coated
- Type Bulldog Coupler
Product Information
- Brand California Immobilizer
- MFR # G00100
- Zoro # G5151447
- UPC # 098004001000
- Country of Origin Canada
- Category Trailer & Towing Accessories
Dimensions
Hole Dia. | 2 in or 2 5/16 in |
Hole Diameter | 2 5/16 in, 2 in |
Details
Features | Adjust for Both Sizes 2 in and 2 5/16 in Couplers, Caution Yellow Color, Solid Steel Wrap Around Construction |
Lock Type | Bulldog |
Material | Steel |
Finish | Powder Coated |
Type | Bulldog Coupler |
Item | Coupler Lock |
Color | Yellow |
Includes | (2) Keys |
For Use With | 2 in and 2 5/16 in Couplers |
Sub-Category | Coupler |
Vehicle Class | Trailer |
Description
Coupler Lock, Lock Type Bulldog, For Use With 2 in and 2 5/16 in Couplers, Hole Diameter 2 5/16 in, 2 in, Vehicle Class Trailer, Features Adjust for Both Sizes 2 in and 2 5/16 in Couplers, Caution Yellow Color, Solid Steel Wrap Around Construction, Includes (2) Keys, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADMASTER 2005-2010 JEEP GRAND CHEROKEE; 06-10 COMMANDER TOW BAR MNTG BRKT KIT (1427-3)
- BUYERS PRODUCTS COUPLER, 2-5/16in W/5 POS CHANNEL (0091555)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 2 Inch Ball BH8 Series (10050)
- RAYBESTOS Raybestos Brake Pad Set, Eht1367Ah (EHT1367AH)
- CALIFORNIA IMMOBILIZER Universal Coupler Lock, Yellow (G00109)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- TIE 4 SAFE 42" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 6PK (STE-202B-48)
- INFINITE INTERNATIONAL Infinite Innovations UU629000 Double Eye 3 Leaf Trailer Spring (187070)
- C.E. SMITH Pkg Swivel Bracket, Pair (10205GA)
- MORRYDE WET BOLT/HD SHACKLE KIT -TANDEM 2.25IN W/CORRECT TRACK (UO12-029)
- QUICK PRODUCTS Quick Products QP-HS3025Z Zinc Trigger-Style Trailer Coupler - 2" Ball, 3" Channel - 3,500 lbs. (QP-HS3025Z)
- California Immobilizer Trailer & Towing Accessories