Shop All Bath Towels
California Cabana
Towels 30 x 70 - Coral , 4PK
Mfr # CABANA-CO
Zoro # G006172029
original price:
$58.85
9% off
new price: $53.19
/pk 4, $13.30/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 70
- Length 30
- Weight 5
Product Information
- Brand California Cabana
- MFR # CABANA-CO
- Zoro # G006172029
- UPC # 764950003282
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 70 |
Length | 30 |
Details
Item | Beach/Pool Towel |
Material | 100% Cotton |
Color | Coral |
Weight | 5 |
Description
QUALITY TERRY TOWEL: Made from 20Double 100% ring spun cotton, California Cabana beach & pool towels are soft, absorbent, and quick-drying. Our Cabana pool towels are woven with yarn-dyed cotton so will not fade easily.
OVERSIZED POOL TOWEL: Generously sized at 30 x 70 inches, this large beach towel features an oversized surface area for drying. Customers also use our pool towels as lounge chair covers and extra-large bath towels.
BEACH TOWEL COLORS: California Cabana Towels feature a white base color with cabana stripes in seven vibrant colors: Blue, Green, Yellow, Grey, Beige, Lavender and Coral. They make a great bath towel set for your bathroom or guest room. NEW FOR 2021: Our best-selling beach and pool cabana towels will be available in black, red, and pink stripes.
MULTIPURPOSE CABANA TOWEL: Originally developed as a hotel pool towel, Our striped cabana beach towel pack make terrific home bath towels, hotel towels, resort beach towels, Airbnb bed and breakfast bath towels, VRBO vacation rental, gym towels, and hotel spa towels.
CARE INSTRUCTIONS: Machine Wash with like colors. Do not bleach. Tumble dry low. Always wash new towels before use as some lint may be generated. Care for your beach towels properly, and your Extra large beach towels will look new and fresh even after multiples washes.
OVERSIZED POOL TOWEL: Generously sized at 30 x 70 inches, this large beach towel features an oversized surface area for drying. Customers also use our pool towels as lounge chair covers and extra-large bath towels.
BEACH TOWEL COLORS: California Cabana Towels feature a white base color with cabana stripes in seven vibrant colors: Blue, Green, Yellow, Grey, Beige, Lavender and Coral. They make a great bath towel set for your bathroom or guest room. NEW FOR 2021: Our best-selling beach and pool cabana towels will be available in black, red, and pink stripes.
MULTIPURPOSE CABANA TOWEL: Originally developed as a hotel pool towel, Our striped cabana beach towel pack make terrific home bath towels, hotel towels, resort beach towels, Airbnb bed and breakfast bath towels, VRBO vacation rental, gym towels, and hotel spa towels.
CARE INSTRUCTIONS: Machine Wash with like colors. Do not bleach. Tumble dry low. Always wash new towels before use as some lint may be generated. Care for your beach towels properly, and your Extra large beach towels will look new and fresh even after multiples washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Toveli Ash Walnut Finished Wood and Synthetic Rattan Daybed (159-9848)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- CALIFORNIA CABANA Towels 30 x 70 Blue, 24PK (CABANA-BL)
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- CALIFORNIA CABANA Towels 30 x 70 - Grey , 4PK (CABANA-GY)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- CALIFORNIA CABANA Towels 30 x 70 - Black , 4PK (CABANA-BK)
- BRONDELL Nebia Recycled Cotton Bath Towel Navy (BR-BATHTWL-NAV)
- California Cabana Bath Towels