Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 60Gal
Mfr # CAT-60040DCADC
Zoro # G5406766
original price:
$4,926.99
9% off
new price: $4,434.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$4,434.99
Free 30-Day Returns
Key Features
- Voltage 220V
- Includes Automatic Drain Valve, Air Dryer
- Weight 241
- Features 1 Micron Filter & Regulator
- Connector Type 3/8" Port Hose Outlet
Product Information
- Brand California Air Tools
- MFR # CAT-60040DCADC
- Zoro # G5406766
- UPC # 850004451205
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Width | 27 |
Height | 31 |
Length | 66.5 |
Details
Voltage | 220V |
Includes | Automatic Drain Valve, Air Dryer |
Weight | 241 |
Features | 1 Micron Filter & Regulator |
Connector Type | 3/8" Port Hose Outlet |
Maximum PSI | 125 PSI |
Motor Speed | 1680 RPMS |
CFM at 40 PSI | 12.80 CFM |
Pump Life | 3,000 hours |
Time to fill the Tank | 6 Minutes 20 Seconds |
AMPS | 25 Amps |
CFM at 90 PSI | 10.60 CFM |
Description
Ultra Quiet/Dry Oil-Free Air Compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92622)
- FIELD TUFF Hydraulic Reservoir 5 Gallon (FTF-05GOR)
- WEATHERHEAD Pipe Plug Hex Head 3/8In Male, 3152X6 (3152X6)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn (10020SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn (4610ALFCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank (2010ALFC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn (CAT-20015HPAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- California Air Tools Air Compressors