Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free Industrial 4.6 gal 1-HP w/Al Tank
Mfr # 4610ALFC
Zoro # G4125101
Free Shipping & Returns
$516.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4.6 gal.
- Voltage 120V
- Max. Pressure 125 psi
- HP 1
- Tank Type Twin Aluminum
Product Information
- Brand California Air Tools
- MFR # 4610ALFC
- Zoro # G4125101
- UPC # 743369746164
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4.6 gal. |
Height | 16.5 |
Width | 18.75 |
Length | 19.5 |
Details
Voltage | 120V |
Max. Pressure | 125 psi |
HP | 1 |
Tank Type | Twin Aluminum |
Free Air CFM @ Max. Pressure | 3 @ 90 psi |
Includes | Aluminum Tank |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 44 |
Item | Oil-Free Ind. 1.0 HP Air Compressor |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Features | Two Pressure Control Gauges |
Pump Life | 4,000 hours |
Time to fill the Tank | 110 Seconds |
Motor Speed | 1400 RPMS |
Maximum PSI | 125 PSI |
CFM at 90 PSI | 3.00 CFM |
CFM at 40 PSI | 4.00 CFM |
AMPS | 7.6 Amps |
Connector Type | Two 1/4" Universal Quick Connectors |
Description
Oil-Free Ind. 1.0 HP Air Compressor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- INGERSOLL-RAND Gasket, 230-36 (230-36)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2060)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1550 RPM (748)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn (10020SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Steel Tank AirCompressor w/AutoDrain, 220V (CAT-10020CHAD-22060)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- JENNY Air Compressor, Wheeled Portable, 6.2 cfm (K15A-8P-115/1-DU)
- California Air Tools Air Compressors