Shop All Stationary Electric Air Compressors
California Air Tools
Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor
Mfr # CAT-20020CR
Zoro # G204255951
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,440.00
Free 30-Day Returns
Key Features
- HP 2
- Max. Pressure 125 PSI
- RPM 1700 RPMS
- Amps 14
- Material Steel
Product Information
- Brand California Air Tools
- MFR # CAT-20020CR
- Zoro # G204255951
- UPC # 850004451694
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Width | 20 |
Length | 20 |
Depth | 20 |
Height | 45 |
Details
HP | 2 |
Max. Pressure | 125 PSI |
RPM | 1700 RPMS |
Amps | 14 |
Material | Steel |
Capacity | 20 Gallon |
Color | Gray |
Description
The CALIFORNIA AIR TOOLS brand Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor has a maximum pressure of 125 PSI, a RPM of 1700 RPMS, an Amps of 14, a material of steel, a capacity of 20 gallon, a width of 20, a length of 20, a color of gray, a depth of 20, and a height of 45.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MP (2404-12-16)
- ALEMITE Standard PullOn Button Head Coupler, 71627 Ns2 Female Thread, 42030 (42030)
- DAYTON DC Gearmotor, 70.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage (M1135224.00)
- SIMPSON STRONG-TIE Avant 10.5 in. H X 5 in. W 12 Ga. Steel T Strap (APVT6)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 60-gal 4-HP w/Auto Drn & Air Dry (CAT-60040DCAD)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-200/3)
- INDUSTRIAL GOLD 7.5Hp, 460-480V, 3Phase, 60Hz, 80Gal., Vert. Tank, Ci7523E80V-Ci10-480-P (CI7523E80V-CI10-480-P)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-230/1)
- California Air Tools Stationary Electric Air Compressors