Shop All Air Compressor Parts
California Air Tools
Ultra Quiet Oil-Free Air Compressor 60-gal 4-HP w/Auto Drn
Mfr # CAT-60040CAD
Zoro # G7068588
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,679.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Voltage 220V
- Max. Pressure 125 psi
- Phase Single Phase
- HP 4
Product Information
- Brand California Air Tools
- MFR # CAT-60040CAD
- Zoro # G7068588
- UPC # 743369760009
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Tank Size | 60 gal. |
Overall Length | 21" |
Overall Height | 66" |
Overall Width | 28-1/2" |
Length | 66 |
Width | 21 |
Height | 29 |
Description
Air Compressor,Auto Drain,220V,4HP,60Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- AVENTICS Directional Control Plug-In Valve (R503A2B50MA00F1)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- BESTORQ Aftermarket replacement for 70132 Woods D6118-2 (62" S/N SN Below 331376) belt, B79K (B79K)
- CALIFORNIA AIR TOOLS 4710SQ Quiet Flow 1 Hp 4.7 Gallon Steel Tank Air Compressor Only 60 dB (CAT-4710SQ)
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump (CAT-200CR)
- CALIFORNIA AIR TOOLS 5-GAL PRESSURE POT / 50' HOSE BUNDLE (CAT-365CH)
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run (220 Volt) 2.0 Hp Air Compressor Motor/Pump (CAT-200CR-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- CRAFTSMAN 30 Gallon Two Stage Cast Iron Oil Lube Belt Drive Compressor (CMXECXM302.COM)
- California Air Tools Compressor, Air Tank & Pneumatic Tool Parts