Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank
Mfr # CAT-20020
Zoro # G2385740
original price:
$687.99
5% off
new price: $649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Voltage 120V
- Weight 114
- Motor Speed 1680 RPMS
- Pump Life 1,000 hours
- Height 20
Product Information
- Brand California Air Tools
- MFR # CAT-20020
- Zoro # G2385740
- UPC # 850004451465
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Height | 20 |
Length | 45 |
Width | 20 |
Details
Voltage | 120V |
Weight | 114 |
Motor Speed | 1680 RPMS |
Pump Life | 1,000 hours |
CFM at 40 PSI | 6.40 CFM |
AMPS | 14.0 Amps |
Time to fill the Tank | 4 Minutes |
Features | Two Pressure Control Gauges |
CFM at 90 PSI | 5.30 CFM |
Connector Type | Two 1/4" Universal Quick Connectors |
Maximum PSI | 125 PSI |
Description
The CALIFORNIA AIR TOOLS 20020 Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-20020 Air Compressor has an Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures. The large 20 Gallon Steel Air Tank is designed to store more air for higher demand air tools such as spray guns and sanders. Prefect for the shop or garage. The 2 (no flat) wheels makes moving this air compressor very easy. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL VALVE 1/2" ACME R134A YELLOW (ME82495)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- GATES Truflex V-Belts, 3L530 (3L530)
- SAMSON Open Type Hose Reel 50' x 38 NPTM (SPM504151)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI (CAT-20015HP)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Aluminum Tank Air Compressor with Auto Drain (CAT-8010ALFCAD)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- CALIFORNIA AIR TOOLS 5-Gallon Pressure Pot for Casting 50 PSI Max (CAT-365C)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- PROFORCE Veritcal Air Compressor, 10 gal., 125 psi (VLF1581019)
- California Air Tools Air Compressors