Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank
Mfr # 2010A
Zoro # G4125147
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Size 2 gal.
- Voltage 120V
- Max. Pressure 120 psi
- HP 1
- Tank Type Aluminum
Product Information
- Brand California Air Tools
- MFR # 2010A
- Zoro # G4125147
- UPC # 743369720140
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 2 gal. |
Overall Length | 18.7 in |
Overall Height | 14.79 in |
Overall Width | 14.2 in |
Tank Size - Air Compressor | 2.0 gal |
Width | 18.7 |
Height | 14.2 |
Length | 14.75 |
Description
Portable Air Compressor, Lubrication Type Oil Free, Input Voltage 110V AC, Weight 34 lb, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB42 (D60CTB42)
- WESTAR Engine Mount - Front Left, EM-2768 (EM-2768)
- SKF Insert Ball Brgs, #YET205-100 (YET205-100)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2" (1-1/2 86-6-RT-6-630-24DC-EMK-6-630)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank (2010ALFC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 4.6 gal 1-HP w/Al Tank (4610ALFC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn 220V (10020DCAD-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010DSPCAD)
- MAKITA COMPRESSOR AIR HOT DOG 2.0HP PORTABLE (MPMAC700)
- California Air Tools Portable Electric Air Compressors