Shop All Air Compressor Parts
California Air Tools
Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal
Mfr # CAT-8010A
Zoro # G5406967
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Aluminum Tank
- Weight 37.25
- Features Two Pressure Control Gauges
- Height 13
Product Information
- Brand California Air Tools
- MFR # CAT-8010A
- Zoro # G5406967
- UPC # 850004451212
- Country of Origin China
- Category Air Compressor Parts
Dimensions
Height | 13 |
Width | 24.01 |
Length | 21.85 |
Details
Voltage | 120V |
Includes | Aluminum Tank |
Weight | 37.25 |
Features | Two Pressure Control Gauges |
CFM at 40 PSI | 3.10 CFM |
AMPS | 8.5 Amps |
Connector Type | One 1/4" Universal Quick Connector |
Maximum PSI | 125 PSI |
Time to fill the Tank | 165 Seconds |
Pump Life | 3,000 hours |
Motor Speed | 1680 RPMS |
CFM at 90 PSI | 2.20 CFM |
Description
Ultra Quiet Oil-Free Air Compressor,1HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 5/8 In, Polyurethane (1032020)
- COXREELS No.4 Gast Air Motor Rewind Hose (1185-1524-AB)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump (CAT-200CR)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 60-gal 4-HP w/Auto Drn (CAT-60040CAD)
- CALIFORNIA AIR TOOLS 4710SQ Quiet Flow 1 Hp 4.7 Gallon Steel Tank Air Compressor Only 60 dB (CAT-4710SQ)
- CALIFORNIA AIR TOOLS 5-GAL PRESSURE POT / 50' HOSE BUNDLE (CAT-365CH)
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run (220 Volt) 2.0 Hp Air Compressor Motor/Pump (CAT-200CR-22060)
- PAASCHE Paasche VL-100D Double Action Airbrush & Compressor Package for VL-SET; D500SR; AC-7 & DVD-VL (VL-100D)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-5 & 7.5 (EWK-3 EXT WARRANTY KIT)
- California Air Tools Air Compressor Parts