Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Auto Drn
Mfr # 10020CAD
Zoro # G4124900
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 10 gal.
- Voltage 120V
- Max. Pressure 125 psi
- HP 2
- Tank Type Steel
Product Information
- Brand California Air Tools
- MFR # 10020CAD
- Zoro # G4124900
- UPC # 743369710318
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 10 gal. |
Length | 36 |
Height | 15.1 |
Width | 16 |
Details
Voltage | 120V |
Max. Pressure | 125 psi |
HP | 2 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Includes | Automatic Drain Valve |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 82.75 |
Item | Air Compressor with Auto Drain Valve |
Features | Two Pressure Control Gauges |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Pump Life | 3,000 hours |
CFM at 40 PSI | 6.40 CFM |
Connector Type | Two 1/4" Universal Quick Connectors |
Maximum PSI | 125 PSI |
AMPS | 15.0 Amps |
Time to fill the Tank | 120 Seconds |
CFM at 90 PSI | 5.30 CFM |
Motor Speed | 1680 RPMS |
Description
Air Compressor with Auto Drain Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CUB CADET 754-3073 Replacement Belt, 4LK620 (4LK620)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.35" OD (604B)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 2HP 10 Gal Aluminum Tank Air Compressor (CAT-10020AC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank 220V (CAT-20020-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank (2010ALFC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 1.0 HP (4610AC)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- California Air Tools Air Compressors