Shop All Refrigerated Air Dryers
California Air Tools
Ultra Quiet Oil-Free Air Compressor 10 gal 1-HP Only 60 dB
Mfr # 10010DC
Zoro # G4124815
product price: $1,022.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,022.00
Free 30-Day Returns
Key Features
- Includes Activated Alumina Desiccant
- Voltage 120V
- Overall Height 32 in
- Overall Width 23 in
- Overall Depth 16 in
Product Information
- Brand California Air Tools
- MFR # 10010DC
- Zoro # G4124815
- UPC # 743369710141
- Country of Origin Mexico
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 32 in |
Overall Width | 23 in |
Overall Depth | 16 in |
Length | 32 |
Height | 23 |
Width | 16 |
Details
Item | Ultra Quiet 1Hp 10G with Air Dryer |
Includes | Activated Alumina Desiccant |
Voltage | 120V |
Features | 60 Decibels, Cleaner Air for Better Tool Operation, Duty Cycle-70/30, Less Maintenance and Costs, Oil-Free Pump, Tank Fill Rate from Empty to Full 5 Minutes, Thermal Overload Protector, Two Pressure Control Gauges, Ultra Quiet |
AMPS | 8.5 Amps |
CFM at 40 PSI | 3.10 CFM |
Time to fill the Tank | 5 Minutes |
CFM at 90 PSI | 2.20 CFM |
Maximum PSI | 125 PSI |
Pump Life | 3,000 hours |
Motor Speed | 1680 RPMS |
Connector Type | One 1/4" Universal Quick Connector |
Weight | 75 |
Description
Ultra Quiet 1Hp 10G with Air Dryer, Features 60 Decibels, Cleaner Air for Better Tool Operation, Duty Cycle-70/30, Less Maintenance and Costs, Oil-Free Pump, Tank Fill Rate from Empty to Full 5 Minutes, Thermal Overload Protector, Two Pressure Control Gauges, Ultra Quiet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND LUBE KIT FOR IMPACT TOOLSASSEMBLYDISSASSEMBLY (IRT105-LBK1)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN100)
- HANKISON Compressed Air Dryer, 25 cfm Max. Flow (HITN25)
- SPEEDAIRE Maintenance Kit, For 4NMJ1, 4NMJ2 (5CJF8)
- MILTON INDUSTRIES DESSICANT DRYER SYSTEM 1/2" NPT (MI1071)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- California Air Tools Refrigerated Air Dryers