Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC
Mfr # 8010SPCAD
Zoro # G4125156
product price: $1,480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Max. Pressure 120 psi
- HP 1
- Tank Type Steel Coated
- Free Air CFM @ Max. Pressure 3 @ 90 psi
Product Information
- Brand California Air Tools
- MFR # 8010SPCAD
- Zoro # G4125156
- UPC # 743369780175
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Length | 21 in |
Overall Height | 32 in |
Overall Width | 20 in |
Tank Size - Air Compressor | 8.0 gal |
Width | 19.75 |
Length | 31.5 |
Height | 19.75 |
Description
Portable Air Compressor, Lubrication Type Oil Free, Input Voltage 110V AC, Weight 125 lb, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- CHANNELLOCK Single Roller Stand (YH-RS004)
- RUSTLICK Corrosion Protection, 1gal (73011)
- NATIONAL Small Bore Inch Seal, 476470 (476470)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Air Dry (10020DC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 60Gal (CAT-60040DCADC)
- VIAIR Heavy Duty Onboard Air System, 12V, 150PS (10005)
- California Air Tools Portable Electric Air Compressors