Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet & Oil-Free 2HP 10 Gal Aluminum Tank Air Compressor
Mfr # CAT-10020AC
Zoro # G2371768
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Aluminum Tank
- Weight 62
- Maximum PSI 125 PSI
- CFM at 90 PSI 5.30 CFM
Product Information
- Brand California Air Tools
- MFR # CAT-10020AC
- Zoro # G2371768
- UPC # 850004451304
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Height | 15 |
Width | 13 |
Length | 36 |
Details
Voltage | 120V |
Includes | Aluminum Tank |
Weight | 62 |
Maximum PSI | 125 PSI |
CFM at 90 PSI | 5.30 CFM |
AMPS | 14.0 Amps |
Connector Type | Two 1/4" Industrial Quick Connectors |
Pump Life | 3,000 hours |
Features | Two Pressure Control Gauges |
Motor Speed | 1680 RPMS |
Time to fill the Tank | 120 Seconds |
CFM at 40 PSI | 6.40 CFM |
Description
The CALIFORNIA AIR TOOLS 10020AC Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound. The Powerful 2.0 HP (SP-9421) motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-10020AC Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures. The large 10 Gallon Lightweight (62 ibs) & Rust-Free Aluminum Air Tank with wheels, makes it very easy to move around the jobsite, shop or garage Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Hand Lever Valve VHER-P-H-B43U-B-G18 (VHER-P-H-B43U-B-G18)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- MI-T-M Bolt and Gasket Kit (70-0169)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI (CAT-20015HP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 4HP 20Gal AirComp. w/AirDryingSyst, SoundPrfCabinet (CAT-20040DSPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- California Air Tools Portable Electric Air Compressors