Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB
Mfr # 20040CAD
Zoro # G4124858
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,328.99
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 220V
- Max. Pressure 125 psi
- Phase Single Phase
- HP 4
Product Information
- Brand California Air Tools
- MFR # 20040CAD
- Zoro # G4124858
- UPC # 743369720065
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Overall Length | 39 in |
Overall Height | 28 in |
Overall Width | 15 in |
Tank Size - Air Compressor | 20 gal |
Height | 15 |
Width | 37.5 |
Length | 28 |
Description
Stationary Air Compressor, Lubrication Type Oil Free, Input Voltage 220V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510A)
- SUNSONG Brake Hydraulic Hose - Rear Center, 2203345 (2203345)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI (CAT-20015HP)
- CALIFORNIA AIR TOOLS Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 60Gal (CAT-60040DCADC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn (4610ALFCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- VIAIR Silver Compressor Kit, 12V, 15Prcnt Duty, S (10014)
- California Air Tools Portable Electric Air Compressors