Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn 220V
Mfr # 10020DCAD-22060
Zoro # G4124919
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,346.00
Free 30-Day Returns
Key Features
- Tank Size 10 gal.
- Voltage 220V
- Max. Pressure 125 psi
- HP 2
- Tank Type Steel
Product Information
- Brand California Air Tools
- MFR # 10020DCAD-22060
- Zoro # G4124919
- UPC # 743369710301
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 10 gal. |
Height | 23 |
Length | 35 |
Width | 16 |
Details
Voltage | 220V |
Max. Pressure | 125 psi |
HP | 2 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Includes | Automatic Drain Valve, Air Dryer |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 92 |
Item | Air Compressor w/Air Dryer,220V 60Hz |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Features | Two Pressure Control Gauges |
AMPS | 7.5 Amps |
Time to fill the Tank | 130 Seconds |
Connector Type | Two 1/4" Universal Quick Connectors |
Motor Speed | 1680 RPMS |
CFM at 40 PSI | 6.40 CFM |
CFM at 90 PSI | 5.30 CFM |
Maximum PSI | 125 PSI |
Pump Life | 3,000 hours |
Description
Air Compressor w/Air Dryer,220V 60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- LEGACY Quick Coupler, (M)NPT, 1/4, Aluminum (A72426C-BG-GRA)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- TRITAN Spherical Plain, 40mm Bore, 68mm OD (GEH 40ES)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Air Dry (10020DC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank (2010ALFC)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain (CAT-20020AD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- VIAIR Dual Platinum 485C Onboard Air System, 20 (20085)
- California Air Tools Air Compressors