Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn
Mfr # 10020DCAD
Zoro # G4124937
product price: $1,456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,456.99
Free 30-Day Returns
Key Features
- Tank Size 10 gal.
- Voltage 110v
- Max. Pressure 125 psi
- HP 2
- Tank Type Steel
Product Information
- Brand California Air Tools
- MFR # 10020DCAD
- Zoro # G4124937
- UPC # 743369710233
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 10 gal. |
Details
Voltage | 110v |
Max. Pressure | 125 psi |
HP | 2 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Includes | Auto Drain Valve |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Item | Compressor Air Dryer/Auto Drain,2.0 HP |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Compressor Air Dryer/Auto Drain,2.0 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- ECLIPSE TOOLS TuffCrimp Dieless 6 Ton Crimping Tool (902-544)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio (HdRS325-10/1-R)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- CALIFORNIA AIR TOOLS Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 60Gal (CAT-60040DCADC)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank 220V (CAT-20020-22060)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- California Air Tools Portable Electric Air Compressors