Shop All Paint Tanks and Pressure Pots
California Air Tools
Pressure Pot w/Gun and Hose Kit, 5 gal.
Mfr # CAT-365
Zoro # G4125305
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Voltage 120V
- Width 16
- Operating Set Pressure 60 PSI
- Height 16
Product Information
- Brand California Air Tools
- MFR # CAT-365
- Zoro # G4125305
- UPC # 743369003656
- Country of Origin China
- Category Paint Tanks and Pressure Pots
Dimensions
Length | 27 |
Width | 16 |
Height | 16 |
Details
Item | Pressure Pot w/Gun and Hose Kit,5 gal. |
Voltage | 120V |
Operating Set Pressure | 60 PSI |
Weight | 50 |
Maximum PSI | 80 |
Description
Pressure Pot w/Gun and Hose Kit,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 5 gal., Pail (PC-117-5)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 5 gal (9616-05)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- 3M Clear Head Refill, Atomizing Type, PK4 (26618)
- CALIFORNIA AIR TOOLS Pressure Pot for Casting 2.5 Gallon (CAT-255C)
- ASTRO PNEUMATIC PRESSURE TANK 2-1/4 GAL W/SPRAY GUN (AOPT2-4GH)
- BINKS Paint Tank, 2.8 Gal., Zinc Plated Steel (83C-210)
- ANEST IWATA Pressure Pot, 2000ML, PC18D (PC18D - 2000ML PRESSURE POT)
- BINKS Pressure Tank, 2.8 Gal (83C-221)
- SPEEDAIRE Tank, Paint, 2 1/2 G (6Z899)
- ASTRO PNEUMATIC Pressure Pot, 2 qt. (2PG8S)
- California Air Tools Paint Sprayers