Shop All Portable Electric Air Compressors
California Air Tools
Portable 20 Gallon Steel Air Tank
Mfr # CAT-AUX20S
Zoro # G009866321
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hose
- Overall Length 26.97"
- Overall Height 20.98"
- Weight 42 lb
- Overall Width 15.75"
Product Information
- Brand California Air Tools
- MFR # CAT-AUX20S
- Zoro # G009866321
- UPC # 850004451908
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal |
Overall Length | 26.97" |
Overall Height | 20.98" |
Overall Width | 15.75" |
Details
Includes | Hose |
Weight | 42 lb |
Cylinder Material | Steel |
Description
California Air Tools AUX20S - 20 Gallon Steel Auxiliary Air Tank is designed for portability and ease of use. The lightweight and easy carry designs make transporting this air tank very easy.California Air Tools auxiliary air tanks are designed to provide an extra supply of air needed for short-term demands such as inflating tires. These auxiliary air tanks provide stable pressure and a constant air flow for purposes such as spray painting. Having the California Air Tools auxiliary air tanks will allow you to have an extra supply of air for more time before the air compressor motor/pump starts to run. The Easy to Use Industrial Quick Connect Fittings on the Air Hose and Air Valve allows you to quickly attach the Air Hose to an air compressor and fill the auxiliary air tank without needing extra air fittings. This Easy to Use Quick Connect System also allows you to connect a standard air hose to your air valve for use with air tools.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 1.250 In (SCE2016)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/8-18 A, 3/8-18 B (471120)
- FAG BEARINGS Dgbb 6000-14, 6200-12, 6300-10, Deep Groove B.Bear., Single Row <= 90Mm (6304 2RSR C3L38)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- CALIFORNIA AIR TOOLS Portable 10 Gallon Steel Air Tank (CAT-AUX10S)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn (10020DCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Auto Drn (10020CAD)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Aluminum Tank Air Compressor with Auto Drain (CAT-8010ALFCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- MAKITA 2.5 HP* Big Bore™ Air Compressor (MAC2400)
- California Air Tools Portable Electric Air Compressors