LVLP Spray Gun Kit
Mfr # CAT-33000K
Zoro # G110860881
Key Features
- Includes Spanner, Brush, socket
Product Information
- Brand California Air Tools
- MFR # CAT-33000K
- Zoro # G110860881
- UPC # 850053943102
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Includes | Spanner, Brush, socket |
Description
The California Air Tools 33000K LVLP Gravity Feed Spray Gun Kit can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP spray gun requires less air allowing you to use a smaller air compressor. Using the CAT-33000 reduces overspray and allows you to spray larger surfaces without having to stop. The one-piece Lightweight Aluminum Gun Body makes working with this spray gun very easy. The Stainless Steel Fluid Needle and Nozzle are corrosion resistant. The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste. Separate and adjustable fluid, fan pattern and air controls for precise application. 1.3mm and 1.5 mm needles/tips are good for use with lacquers, enamels, stains, urethanes and fast dry low viscosity coatings. Install the 1.7mm or 2.0mm needles/tips for heavier coatings such as latex, satins and primers.
- •CAT-33000 LVLP (Low Volume Low Pressure) Gravity Feed Spray Gun
- •One-piece lightweight aluminum gun body with 20 oz. / 0.6 l / 600 cc plastic cup .
- •Separate and Adjustable fluid, fan pattern and air controls for precise application
- •Stainless steel fluid needle and nozzle - corrosion resistant for longer life
- •Tip size: 1.3 mm
- •Air consumption 3.5 to 3.9 CFM @ 30 PSI
- •Working pressure 28-45 PSI. Maximum pressure 60 PSI
- •Fan Pattern: 7.0'' to 10.9''
- •Air inlet: 1/4 NPT hose connector
- •Excellent for Automotive, Home and Furniture applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2.75 oz. White Cream Hardener (20058)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 1 gal (F5MWRGA)
- RUST-OLEUM General Purpose Spray Paint, 12oz (334097)
- THE BRUSH MAN 4” Poly Core Roller Cover, 3/4” Nap, 48PK (RC4-3/4-HD)
- CALIFORNIA AIR TOOLS LVLP Spray Gun (CAT-33000)
- DEVILBISS HVLP Spray Gun, Gravity (EXL-620G-18)
- TITAN HVLP Spray Gun, Pressure (0277034)
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- 3M HVLP Spray Gun, 1/4" Air Inlet (16579)
- BINKS HVLP Spray Gun, Medium, Gravity, 30 oz. (2466-14HV-32SG)
- DEVILBISS HVLP Spray Gun, Pressure (FLG-HVP-315)
- California Air Tools HVLP Paint Spray Guns