Shop All Earbuds & Headphones
Califone
Switchable Stereo/Mono Headphones
Mfr # 3068AV
Zoro # G5629462
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Color Black
- Features Coil Cord, Noise Reduction
- Material abs plastic, electronics, foam-filled leatherette, metal
- Recommended Age 4+ Years
Product Information
- Brand Califone
- MFR # 3068AV
- Zoro # G5629462
- UPC # 610356213001
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 10 ft |
Details
Color | Black |
Features | Coil Cord, Noise Reduction |
Material | abs plastic, electronics, foam-filled leatherette, metal |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Impedance | 36 Ohm |
Product Type | Headphone |
Description
The Switchable Stereo/Mono Headphones are considered the benchmark headphone by schools and districts for language learning because of its sound quality, durability, and performance at an economical price to stretch budgets. The headphones help students better stay on task by muffling external distractions with its circumaural (literally meaning around the ears) ambient noise-reducing earcups. Its padded headband is comfortable enough for extended wearing and is fully adjustable for optimal weight distribution and balance. The headphones features individual volume controls on each earcup and can be switched between monaural and stereo functions. Includes a 10 foot, coiled cord with a 3.5mm mini plug and snap-on 1/4 inch adapter for use with cassette players and monaural jackboxes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 3 Pack (ML5-12MP339814638927)
- ILC Replacement for Jensen Jtb152 (JTB152 JENSEN)
- ALLEN TEL Versatap Blank Module, White (AT31-15)
- ILC Replacement for Icom Bp-280 Battery (BP-280)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- CALIFONE 3065AVT Lightweight On-ear Stereo Headset with Gooseneck Microphone, 3.5mm Plug, Black, Each (3065AVT)
- CALIFONE Listening First™ Stereo Headphones, Red (2800RD)
- CALIFONE Califone 20 Mw Stereo Headphone With 6 Ft. Cord; Beige (653105)
- CALIFONE Lightweight Stereo Headphones Class Pack, 30/ST, Beige 30PK (CIICA230)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- Califone Earbuds & Headphones