Shop All Earbuds & Headphones
Califone
Listening First™ Stereo Headphones, Red
Mfr # 2800RD
Zoro # G5631648
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.50 ft
- Features Noise Reduction
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material abs plastic, electronics, foam-filled leatherette
Product Information
- Brand Califone
- MFR # 2800RD
- Zoro # G5631648
- UPC # 610356564004
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 5.50 ft |
Details
Color | Red |
Features | Noise Reduction |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | abs plastic, electronics, foam-filled leatherette |
Impedance | 25 Ohm |
Product Type | Headphone |
Description
Teachers understand one secret to a successful class is engaging their students. These fun solid-colored Listening First Headphones are built to do just that! Purpose built with the proper age-appropriate size and weight for day care to elementary school-aged students, these unique headphones are ideal for computer-based programs (including testing to meet Common Core State Standards), literacy and language learning activities, read alongs in classrooms, library and lab settings.
Safety was a design priority for the Listening First headphones with slotted earcup baffles protecting the internal speakers against accidental perforation by sharp objects. Noise-reducing earcups rest around not in the ears to provide maximum protection against ambient noise so students won't increase the volume to hear the content. The rugged ABS plastic earcups won't shatter (unlike materials used in consumer electronics items) into potentially dangerous shards and withstand the rigors of daily use to help children remain focused on learning. The entry point of the cord into the earcup is reinforced. The 3.5mm stereo plug enables student listening to smartphones, tablets, computers and other audio sources. Creating a small group of differentiated learners is possible with the use of a stereo jackbox.
Safety was a design priority for the Listening First headphones with slotted earcup baffles protecting the internal speakers against accidental perforation by sharp objects. Noise-reducing earcups rest around not in the ears to provide maximum protection against ambient noise so students won't increase the volume to hear the content. The rugged ABS plastic earcups won't shatter (unlike materials used in consumer electronics items) into potentially dangerous shards and withstand the rigors of daily use to help children remain focused on learning. The entry point of the cord into the earcup is reinforced. The 3.5mm stereo plug enables student listening to smartphones, tablets, computers and other audio sources. Creating a small group of differentiated learners is possible with the use of a stereo jackbox.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Hdmi(M-M) Maxgrip 4K2K Redmere High Speed Cable W/ Ethernet - 100 Ft (HDI-2100)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- ILC Replacement for Mitsubishi Vlt-xd8600lp Lamp & Housing (VLT-XD8600LP LAMP & HOUSING MITSUBISHI)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- CALIFONE LISTENING CENTER - SPIRIT SD - 4-PERSON - 1886PLC (1886PLC)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Yellow (2800YLT)
- CALIFONE 3065AVT Lightweight On-ear Stereo Headset with Gooseneck Microphone, 3.5mm Plug, Black, Each (3065AVT)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- DEWALT Surveillance Kits, Earbud, 5.5ft (DXFRSSV1)
- Califone Earbuds & Headphones