Shop All Earbuds & Headphones
Califone
Listening First Headsets with Single 3.5mm plugs, Yellow
Mfr # 2800YLT
Zoro # G500926357
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flexible Microphone, Adjustable Headband, Noise Reduction, Durable, Lightweight, Comfortable
- Includes 1 headset
- Material Polypropylene Headband, ABS Plastic Earcups, Foam-Filled PVC Earpads
- Height 5"
- Weight 9.60 oz
Product Information
- Brand Califone
- MFR # 2800YLT
- Zoro # G500926357
- UPC # 610356832561
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 5" |
Width | 10" |
Details
Color | Yellow |
Features | Flexible Microphone, Adjustable Headband, Noise Reduction, Durable, Lightweight, Comfortable |
Includes | 1 headset |
Material | Polypropylene Headband, ABS Plastic Earcups, Foam-Filled PVC Earpads |
Weight | 9.60 oz |
Recommended Age | 3-10 years |
Recommended Grade | Grade PK-5 |
Description
This fun & engaging Listening First headset helps beginners succeed with their read-alongs. This classroom-rugged iCompatible headset is purpose built for younger students and loaded with added safety features. It's ideal for individual and small group listening & language learning activities with tablets, computers, MAC / Windows-based mobile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Button Cell Battery, N-E90, 1.5V, PK2 (E90BP-2)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Lanzar Heritage 800 Watt (MAX3513269)
- STANDARD HORIZON Standard Horizon Leather Case w/Belt Loop & Shoulder Strap (SHC-18)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- CALIFONE Califone International E3T Earbud (E3T)
- CALIFONE Califone® Listening First Animal-themed Stereo Headphones, Tiger (2810TI)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- CALIFONE Listening First™ Stereo Headphones, Red (2800RD)
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- Califone Earbuds & Headphones