Shop All Earbuds & Headphones
Califone
Deluxe Multimedia Stereo Headset with Boom Microphone with USB plug
Mfr # 3066USB
Zoro # G9559454
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 7 ft
- Features Comfortable, Reinforced, Noise Reduction, Rugged, Adjustable Headband, Ambient Noise
- Material ABS Plastic
- Product Type Headset
- Compatibility PC, Mac
Product Information
- Brand Califone
- MFR # 3066USB
- Zoro # G9559454
- UPC # 610356554005
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 7 ft |
Details
Features | Comfortable, Reinforced, Noise Reduction, Rugged, Adjustable Headband, Ambient Noise |
Material | ABS Plastic |
Product Type | Headset |
Compatibility | PC, Mac |
Description
Our most rugged headset, the 3066 Deluxe Multimedia Stereo headset is designed for small group or independent learning in computer labs, online or in classrooms and libraries.
The Deluxe Multimedia Stereo headset offers ambient noise-reducing, over-ear ear cups to help students stay more on task while minimizing the need to increase the volume for hearing protection. Its noise-reducing boom microphone is ideal for vocal recordings and is the recommended headset by leading reading programs. The individual volume control gives students a comfortable and customized sound experience that's valuable for sustained practice in literacy or language programs and help support the ELA requirements within the Common Core State Standards.
The Deluxe Multimedia Stereo headset is built using durable ABS plastic to withstand shattering into potentially sharp and dangerous shards, unlike items made for less frequent consumer use, whose materials don't stand up to the rigors of repeated use in classrooms.
The Deluxe Multimedia Stereo headset offers ambient noise-reducing, over-ear ear cups to help students stay more on task while minimizing the need to increase the volume for hearing protection. Its noise-reducing boom microphone is ideal for vocal recordings and is the recommended headset by leading reading programs. The individual volume control gives students a comfortable and customized sound experience that's valuable for sustained practice in literacy or language programs and help support the ELA requirements within the Common Core State Standards.
The Deluxe Multimedia Stereo headset is built using durable ABS plastic to withstand shattering into potentially sharp and dangerous shards, unlike items made for less frequent consumer use, whose materials don't stand up to the rigors of repeated use in classrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Sentry PM12400 (ML50-12601)
- PYLE Gear Pro Sports Camera, GDV123BL (GDV123BL)
- BATTERY CLERK AJC® Tripp Lite SmartOnline SU2200XLA 12V 9Ah UPS Battery (SU2200XLA-Tripp-Lite12V-9Ah-UPS)
- DANTONA Replacement Battery, 61793CP, 132-512003 (CUSTOM-260)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- CALIFONE Califone 20 Mw Stereo Headphone With 6 Ft. Cord; Beige (653105)
- CALIFONE 3065AVT Lightweight On-ear Stereo Headset with Gooseneck Microphone, 3.5mm Plug, Black, Each (3065AVT)
- CALIFONE Califone International E3T Earbud (E3T)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- CALIFONE Califone® Listening First Animal-themed Stereo Headphones, Tiger (2810TI)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- Califone Earbuds & Headphones