Shop All Earbuds & Headphones
Califone
Califone® Listening First Animal-themed Stereo Headphones, Tiger
Mfr # 2810TI
Zoro # G9569035
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.50 ft
- Features Noise Reduction
- Product Type Headphone
- Impedance 25 Ohm
Product Information
- Brand Califone
- MFR # 2810TI
- Zoro # G9569035
- UPC # 610356579008
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 5.50 ft |
Details
Features | Noise Reduction |
Product Type | Headphone |
Impedance | 25 Ohm |
Description
Califone Listening First Kids Wired Headphone in Tiger Design has an adjustable headband that offers comfort for extended wear. Headphone is designed for young students and is ideal for beginning computer classes and story-time uses. Headphone gives volume control for individual preferences and comes with ambient noise-reducing ear cups to deliver maximum protection against exterior sounds. Headphones are reinforced strain connection to resist accidental pull out. Lengthy 6 ft straight cord with 3.5 mm plug set at right angle helps to reduce an accidental pull-out. Headphone features rugged ABS plastic ear cups that resist breakage in high-use situations. Headphone featuring replaceable leatherette ear cushions and are compatible with Mac and Windows.
Features:
• Adjustable headband comfortable for extended wear
• 30 mm mylar cone
• Permanently attached cord with reinforced "strain" relief connection which resists accidental pull out
• Volume control for individual preferences
• Right angle 3.5 mm plug reduces accidental pull-outs
• Ambient noise reducing ear cups keep students on task and lower outside noise so volume does not need to be as high, as recommended by audiologists for hearing safety
• Rugged ABS plastic construction for high-use situations
• 40 mm mylar dome driver unit transducers
• 110 dB +/ 3 Db SPL
Features:
• Adjustable headband comfortable for extended wear
• 30 mm mylar cone
• Permanently attached cord with reinforced "strain" relief connection which resists accidental pull out
• Volume control for individual preferences
• Right angle 3.5 mm plug reduces accidental pull-outs
• Ambient noise reducing ear cups keep students on task and lower outside noise so volume does not need to be as high, as recommended by audiologists for hearing safety
• Rugged ABS plastic construction for high-use situations
• 40 mm mylar dome driver unit transducers
• 110 dB +/ 3 Db SPL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Yamaha 900 XSR900 18-20 (MAX3941372)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #12 Key (EAX-500 GRAY W/#12 KEY)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- CALIFONE Lightweight Stereo Headphones Class Pack, 30/ST, Beige 30PK (CIICA230)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- CALIFONE 3065AVT Lightweight On-ear Stereo Headset with Gooseneck Microphone, 3.5mm Plug, Black, Each (3065AVT)
- CALIFONE Califone 20 Mw Stereo Headphone With 6 Ft. Cord; Beige (653105)
- CALIFONE LISTENING CENTER - SPIRIT SD - 4-PERSON - 1886PLC (1886PLC)
- ISOTUNES Free 2.0 Industrial True Wireless BT (IT-72)
- Califone Earbuds & Headphones