Shop All Forklift Accessories
Caldwell
Telescoping Forklift Boom, 4000 Lb
Mfr # FB-40
Zoro # G9851965
product price: $2,222.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,222.99
Free 30-Day Returns
Key Features
- Overall Height 16 in
- Overall Width 22 in
- Color Yellow
- Horizontal Reach 7 ft to 12 ft Adjustable in 1 ft Increments
- Max. Capacity 4,000 lb
Product Information
- Brand Caldwell
- MFR # FB-40
- Zoro # G9851965
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 16 in |
Overall Width | 22 in |
Usable Fork Pocket Width | 7 1/2 in |
Storage Height | 16 in |
Usable Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Height | 2 1/2 in |
Description
Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 1,500 lb, Boom Style Telescoping, Overall Height 16 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow, Includes Restraining Chain with Grab Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- PARKER Buna N O-Ring, Vitrile (N92151)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 5 Wire Shelves, 24x60x60 (SEC605F)
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- CALDWELL Fork Covers, 48 x 6 In, Pr (48-2-6)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- CALDWELL Pivoting Forklift Boom, 4000 lb. Max.Cap. (PB-30S)
- CALDWELL Fork Covers, 42 x 4 In, Pr (42-1 1/2-4)
- VESTIL Fork Extension, Black, 84 L x 4" W, PR (FE-4-84-BK)
- Caldwell Forklifts & Attachments