Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Tea Cup Lifting Sling, 9800 lb. Cap.
Mfr # LS-3/4
Zoro # G6673807
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PC-3/4
- Length 60"
- Capacity 9,800 lb
- Swage Dia. 1.55 in
- Working Load Limit 9,800 lb
Product Information
- Brand Caldwell
- MFR # LS-3/4
- Zoro # G6673807
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 60" |
Swage Dia. | 1.55 in |
Sling Length | 5 ft |
Rope Dia. | 3/4 in |
Swage Length | 3.25 in |
Rope Diameter | 3/4 in |
Swaged Fitting Diameter | 1 1/2 in |
Swaged Fitting Length | 3 1/4 in |
Details
Item | Tea Cup Lifting Sling |
For Use With | Mfr. No. PC-3/4 |
Capacity | 9,800 lb |
Working Load Limit | 9,800 lb |
Standards | ASME |
Compatible Manufacturer Model Number | PC-3/4 |
Description
Tea Cup Pipe Sling, Rope Diameter 3/4 in, Sling Length 5 ft, Working Load Limit 9,800 lb, Swaged Fitting Diameter 1 1/2 in, Swaged Fitting Length 3 1/4 in, Compatible Grainger Part Number 5NVR9, Compatible Manufacturer Model Number PC-3/4, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- ROYAL BASKET TRUCKS Basket Truck, Wire Base, Vinyl, 600 lb (G12-RRW-PWA-3UNT)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Zinc Wire Rope Thimble 1/2 in. L (T7670659)
- CALDWELL Tea Cup Lifting Sling, 26000 lb. Cap. (LS-1.1/4)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- DAYTON Sling, Wire Rope 8 ft. (1DNE3)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 2800 lb (38EEX10)
- Caldwell Wire Rope Slings & Wire Mesh Slings