Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Tea Cup Lifting Sling, 36000 lb. Cap.
Mfr # LS-1.1/2
Zoro # G6384357
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PC-1-1/2
- Capacity 36,000 lb
- Length 60"
- Swage Dia. 3.0 in
- Working Load Limit 36,000 lb
Product Information
- Brand Caldwell
- MFR # LS-1.1/2
- Zoro # G6384357
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 60" |
Swage Dia. | 3.0 in |
Sling Length | 5 ft |
Rope Dia. | 1 1/2 in |
Swage Length | 6.52 in |
Rope Diameter | 1 1/2 in |
Swaged Fitting Diameter | 3 in |
Swaged Fitting Length | 6 1/2 in |
Details
For Use With | Mfr. No. PC-1-1/2 |
Item | Tea Cup Lifting Sling |
Capacity | 36,000 lb |
Working Load Limit | 36,000 lb |
Standards | ASME |
Compatible Manufacturer Model Number | PC-1 1/2 |
Description
Tea Cup Pipe Sling, Rope Diameter 1 1/2 in, Sling Length 5 ft, Working Load Limit 36,000 lb, Swaged Fitting Diameter 3 in, Swaged Fitting Length 6 1/2 in, Compatible Grainger Part Number 5NVT1, Compatible Manufacturer Model Number PC-1 1/2, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221X)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- REXNORD 10Ft 4-1/2In Conveyor Chain (HP8505-4.5IN_MTW 10028438)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Tea Cup Lifting Sling, 26000 lb. Cap. (LS-1.1/4)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 2800 lb (38EEX10)
- Caldwell Wire Rope Slings & Wire Mesh Slings